Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with Plastic Laminate Top: 36 in. Height
SCI_ED

Catalog No. S38196 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
21 in.
24 in.
30 in.
36 in.
Width (English):
48 in.
54 in.
60 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S38196 24 in. 48 in.
S38249 30 in. 48 in.
S38278 30 in. 54 in.
S38307 30 in. 60 in.
S38364 21 in. 48 in.
S38393 36 in. 48 in.
S38416 21 in. 54 in.
S47044 36 in. 54 in.
S47066 24 in. 54 in.
S47100 21 in. 60 in.
S47129 36 in. 60 in.
S47214 24 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S38196 Supplier Diversified Spaces™ Supplier No. C710LBBK36N
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

Specifications

Product Type Book Compartment Table
Color Oak
With Casters No
Load Bearing Capacity (English) 500 lb.
Width (English) 48 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish UV
Warranty Lifetime
Frame Material Red Oak
Height (English) Storage Area 3.875 in.
Height (English) 36 in.
Includes 2-book compartments
Load Bearing Capacity (Metric) 226.8 kg
Top Style 1.25 in. Plastic Laminate
Depth (English) 24 in.
Width (English) Storage Area 14 in.
Quantity 1 Ea.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.