Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Two Comp Bin with Lid Mount
SDP

Catalog No. 22000535
Change view
Click to view available options
Includes:
Powerful Magnets for Mounting
Screws and Anchors for Mounting
VHB Tape for Mounting
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-000-535 VHB Tape for Mounting
22-000-533 Powerful Magnets for Mounting
22-000-534 Screws and Anchors for Mounting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-535 Supplier Poltex Supplier No. BLKBNLIDLT

missing translation for 'validMainframeMsg'

Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. from two separate compartments. Fill from the top (lid on top), dispense from the front (open front).

Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. using two separate compartments. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.

  • Durable, cleanable PETG construction
  • VHB tape mount (very high bond tape included)
  • Wall mount (screws and anchors included)
  • Magnet mount (powerful magnets included)

Specifications

Depth (English) 7.3 in.
Autoclavable Not Autoclavable
Quantity 2 Pk.
Color Clear
Depth (Metric) 18.5 cm
For Use With (Application) Bulk Storage
Holds Conical Tubes, Microtubes, Tips, Vials
Includes VHB Tape for Mounting
Width (English) 14.6 in.
Width (Metric) 37 cm
Material PETG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.