Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Two Compartment Glove Dispenser with Front Access Holes

Catalog No. 19162422 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-162-422 PETG
19-160-196 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-162-422 Supplier S-Curve™ Supplier No. GD210PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 11.5 x 12 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 2
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.