Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Two-in-One i.m. Injection Model of Buttock
SDPSCI_ED

Catalog No. S28467 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1/Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S28467 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28467 Supplier 3B Scientific™ Supplier No. W30503

missing translation for 'validMainframeMsg'

Practice injection placement with a realistic model of Buttock. The 3B Scientific™ Two-in-One i.m. Injection Model of Buttock features a clear right hand side to study the placement of anatomy, while the left hand side allows students to practice injections.

  • This unique model of a human buttock has a special two-in-one function: One the right hand side, the anatomy of the bones, ilium crista, greater trochannter, m. gluteus medius, nerves, and veins can be studied through the transparent outer structure
  • The student can transfer what he has learned about the position of nerves, veins etc. to the left hand side on which intra-muscular injections can be practiced
  • Anatomical landmarks can be palpated through the soft skin to identify the correct positions for injection
  • The injection of fluid (water) is possible
  • Correct injections are confirmed by a green light, if the injection is placed in a wrong position or too deep, a red light will appear and a buzzer will sound

Specifications

Dimensions (L x W x H) 15 x 13.8 x 8.7 in.
For Use With (Application) Injection practice
Height (English) 8.7 in.
Length (English) 15 in.
Quantity 1/Ea.
Width (English) 13.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.