Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Two-Piece Buchner Funnel
GREENER_CHOICE

Catalog No. 16800545 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
315 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16-800-545 315 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 16-800-545 Supplier Bel-Art™ Supplier No. H146030000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight and durable funnel for use in filtration

  • Easy-to-clean two-piece polypropylene funnel
  • Include a molded in perforated plate
  • Steam autoclavable at 121°C
  • Use with Vac-Ring Filter Seal (H38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 10.2 cm O.D., 9.4 cm I.D.
Capacity (Metric) 315 mL
Material Polypropylene
Height (Metric) 17.8 cm
Autoclavable Autoclavable
Color White
Diameter (Metric) Plate 9.2 cm
Includes Molded in perforated PP filter plate
Length (Metric) Stem 7.6 mm
Product Type Buchner Funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.