Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Two-Prong Single Adjust Swivel Clamp

Catalog No. 02216212 Shop All Troemner Products
Change view
Click to view available options
Size:
Medium
Large
Size (Metric) Grip:
0 to 76 mm
0 to 95 mm
Material:
Nickel-plated Zinc
Stainless Steel
Length (Metric):
163 mm
180 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Grip Material Length (Metric)
02-216-212 Large 0 to 95 mm Nickel-plated Zinc 180 mm
02-300-210 Medium 0 to 76 mm Nickel-plated Zinc 163 mm
02-217-128 Medium 0 to 76 mm Stainless Steel 163 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-216-212 Supplier Troemner™ Supplier No. 30392216
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Swivel clamps are used to hold apparatus near the lab-frame. Unlike extension clamps, these clamps have an integral holder for attaching to a lab-frame or other apparatus.

  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter and is adjustable for forward or reverse-facing adjustment screws
  • Shaft wing-nut allows the holding angle of the swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is achieved
  • Stainless steel electro-polished finish or nickel-plated zinc construction
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
  • Prong width: 23mm (0.91 in.)
TRUSTED_SUSTAINABILITY

Specifications

Type Swivel Clamp
Material Nickel-plated Zinc
Includes Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
For Use With (Application) Hold apparatus near the lab-frame
Length (English) 7.09 in.
Length (Metric) 180 mm
Size Large
Size (Metric) Grip 0 to 95 mm
Size (English) Grip 0 to 3.74 in.
Jaw Type 2-Prong Single Adjust
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.