Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Two-Sided Magnetic Dry Erase Boards
SCI_ED

Catalog No. S04665
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S04665 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04665 Supplier Learning Resources, Inc Supplier No. LER4278
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Great for independent learning.

  • L × W: 9 in. × 12 in. (22.9 × 30.5cm)
  • Set of 10
  • Grades K+
  • Dry erase only side
  • Magnetic dry erase side

Specifications

Product Type Dry Erase Board
Frame Material Aluminum
Height (English) 9 in.
Height (Metric) 22.86 cm
Length (English) 12 in.
Length (Metric) 30.48 cm
Weight (English) 6.5 lb.
Weight (Metric) 2.94 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.