Learn More
Diversified Spaces™ Two-Station Woodwork bench with Cabinet and Shelf

Shop All Diversified Spaces Products


Description
- Constructed from solid maple and maple veneer
- 5.715cm (2.25 in.) thick maple top
- Single faced cabinet with double locking doors includes one adjustable shelf
- Locking doors with pulls are hung on five knuckle institutional hinges
- Finished with durable chemical resistant non-emitting UV finish
- SEFA compliant and MAS Certified Green
- Unit can be ordered with or without vises
Specifications
Specifications
| Product Type | Workbench |
| Color | Maple |
| Dimensions (D x W x H) | 137.16 x 162.56 x 79.37 cm (54 x 64 x 31.25 in.) |
| Warranty | Limited Lifetime |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.