Learn More
Description
- Constructed from solid maple and maple veneer
- 5.715cm (2.25 in.) thick maple top
- Single-faced unit has two doors and drawers
- Dovetailed locking drawers roll easily on epoxy coated glides
- Locking doors with pulls hung on five knuckle institutional hinges
- Finished with durable chemical resistant non-emitting UV finish
- SEFA compliant and MAS Certified Green
- Unit can be ordered with or without vises
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Workbench |
| Color | Maple |
| No. of Doors | 2 |
| Warranty | Limited Lifetime |
| Dimensions (D x W x H) | 137.16 x 162.56 x 79.37 cm (54 x 64 x 31.25 in.) |
| No. of Drawers | 2 |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


