Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Student Single Storage Cabinet Table
SCI_ED

Catalog No. S37843 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Book Compartment Apron, 2 Locking Drawers
Book Compartment Apron, Plain Base Cabinet
Plain apron, 2 Locking Drawers
Top Style:
ChemGuard
ChemGuard top
Plastic laminate
Solid Epoxy
Solid Phenolic
Weight (English):
275 lb.
326 lb.
335 lb.
350 lb.
355 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Top Style Weight (English)
S37843 Plain apron, 2 Locking Drawers ChemGuard top 275 lb.
S38109 Book Compartment Apron, Plain Base Cabinet Plastic laminate 275 lb.
S38110 Book Compartment Apron, Plain Base Cabinet ChemGuard 275 lb.
S38111 Book Compartment Apron, Plain Base Cabinet Solid Phenolic 326 lb.
S38112 Book Compartment Apron, Plain Base Cabinet Solid Epoxy 350 lb.
S38115 Book Compartment Apron, 2 Locking Drawers ChemGuard 275 lb.
S38116 Book Compartment Apron, 2 Locking Drawers Solid Phenolic 335 lb.
S38117 Book Compartment Apron, 2 Locking Drawers Solid Epoxy 355 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S37843 Supplier Diversified Spaces™ Supplier No. 2202K
Add to Cart
Add to Cart

Allows workspace and storage for two users.

  • Constructed from solid oak and hardwood veneers
  • Features center cabinet with lock and rubber base molding
  • Chemical-resistant, earth-friendly UV finish

Specifications

Product Type 2-Student Single Storage Cabinet Table
Color Oak
Autoclavable Not Autoclavable
Includes Plain apron, 2 Locking Drawers
No. of Shelves None
No. of Doors 1
No. of Drawers 2
With Casters No
Footrest No
With Tilt No
Top Style ChemGuard top
Dimensions (D x W x H) 24 x 66 x 30 in.
Finish UV
Weight (English) 275 lb.
Material Red Oak, Hardwood Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.