Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Student Single Storage Cabinet Table
GSA_VASCI_ED

Catalog No. S38117 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Book Compartment Apron, 2 Locking Drawers
Book Compartment Apron, Plain Base Cabinet
Plain apron, 2 Locking Drawers
Top Style:
ChemGuard
ChemGuard top
Plastic laminate
Solid Epoxy
Solid Phenolic
Weight (English):
275 lb.
326 lb.
335 lb.
350 lb.
355 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Top Style Weight (English)
S38117 Book Compartment Apron, 2 Locking Drawers Solid Epoxy 355 lb.
S37843 Plain apron, 2 Locking Drawers ChemGuard top 275 lb.
S38109 Book Compartment Apron, Plain Base Cabinet Plastic laminate 275 lb.
S38110 Book Compartment Apron, Plain Base Cabinet ChemGuard 275 lb.
S38111 Book Compartment Apron, Plain Base Cabinet Solid Phenolic 326 lb.
S38112 Book Compartment Apron, Plain Base Cabinet Solid Epoxy 350 lb.
S38115 Book Compartment Apron, 2 Locking Drawers ChemGuard 275 lb.
S38116 Book Compartment Apron, 2 Locking Drawers Solid Phenolic 335 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S38117 Supplier Diversified Spaces™ Supplier No. C2206K
Add to Cart
Add to Cart

Allows workspace and storage for two users.

  • Constructed from solid oak and hardwood veneers
  • Features center cabinet with lock and rubber base molding
  • Chemical-resistant, earth-friendly UV finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type 2-Student Single Storage Cabinet Table
Color Oak
Autoclavable Not Autoclavable
No. of Doors 1
No. of Drawers 2
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Includes Book Compartment Apron, 2 Locking Drawers
Top Style Solid Epoxy
Dimensions (D x W x H) 24 x 66 x 30 in.
Finish UV
Weight (English) 355 lb.
Material Red Oak, Hardwood Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.