Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Toter Rollout Trash Can, 48 gal, Rectangle, Gray, 1 ea

Catalog No. 502867939
Encompass

This rollout trash can is designed for general waste collection and transport. It features a 48 gal. capacity, a rectangular shape, and is constructed from durable polyethylene.

  • Capacity: 48 gal.
  • Shape: Rectangle
  • Material: Polyethylene
  • Color: Gray
  • Finish: Textured
  • Includes lid
  • Includes wheels
  • Width: 23.50 in
  • Length: 28.75 in

Catalog No. 50-286-7939 Supplier MSC Supplier No. 17930058
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rollout trash can is designed for general waste collection and transport. It features a 48 gal. capacity, a rectangular shape, and is constructed from durable polyethylene.

  • Capacity: 48 gal.
  • Shape: Rectangle
  • Material: Polyethylene
  • Color: Gray
  • Finish: Textured
  • Includes lid
  • Includes wheels
  • Width: 23.50 in
  • Length: 28.75 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.