Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-100 Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Catalog No. 75005705 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
16 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-005-705 16 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-005-705 Supplier Thermo Scientific™ Supplier No. 75005705
  • $4,200.00
    $3,664.65 / Each of 1

    Save $535.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Efficiently process up to 16 x 5/7mL blood collection tubes per run.

Efficiently process up to 16 x 5/7mL blood collection tubes per run with the Thermo Scientific™ TX-100 Swinging Bucket Clinical Rotor.

Ordering Information:

Includes unsealed carriers. Adapters are sold separately. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Description TX-100 Swinging Bucket Clinical Rotor
Type Swinging Bucket Rotor
Capacity 16 x 15 mL
Max. RCF 3,260 x g
Max. Speed 4,500 rpm
Radius (Metric) 144 mm
K Factor 4258
Max. Tube Length 121 mm
Max. Tube Diameter 17 mm
For Use With (Equipment) Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
Angle 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.