Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-100S Swinging Bucket Clinical Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Catalog No. 75005704 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-005-704 8 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-005-704 Supplier Thermo Scientific™ Supplier No. 75005704
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide efficient clinical processing of up to 8 x 5/7mL blood collection tubes with certified biocontainment using these rotors.

Achieve efficient processing of up to 8 x 5/7mL blood collection tubes with biocontainment certified by Public Health England, Porton Down, UK, using the Thermo Scientific™ TX-100S Swinging Bucket Clinical Rotor. This rotor, which includes sealed carriers, is dedicated to routine clinical processing with individual screw-on biocontainment caps.

Ordering Information:

Includes sealed carriers. Adapters are sold separately. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Description TX-100S Swinging Bucket Clinical Rotor
Type Swinging Bucket Rotor
Capacity 8 x 15 mL
Max. RCF 3,215 x g
Max. Speed 4,500 rpm
Radius (Metric) 144 mm
K Factor 14638
Max. Tube Length 106 mm
Max. Tube Diameter 17 mm
For Use With (Equipment) Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
Angle 90°
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.