Learn More
Description
Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For replacement O-rings for lids (set of four) order 75-003-610. Tube adapters are also available separately. Contact your sales representative for information.
Includes:
Rotor manual
Compatible with:
Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Round Buckets |
| Type | Swinging Bucket Rotor |
| Capacity | 750 mL |
| For Use With (Equipment) | Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F |
| Certifications/Compliance | Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
| Biocontainment | Yes |
| Quantity | Set of 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
