Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-750 4 x 750 mL Swinging Bucket Rotor
GSA_VA

Catalog No. 75003610 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
250 mL
4 x 750 mL
750 mL
Not Applicable
Type:
Bucket Lid
Microplate/Flask Carrier
O-ring
Swinging Bucket Rotor
For Use With (Equipment):
ClickSeal Biocontainment Lids
Rectangular Buckets
Round Buckets
Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Type For Use With (Equipment)
75-003-610 Not Applicable O-ring ClickSeal Biocontainment Lids
75-003-180 4 x 750 mL Swinging Bucket Rotor Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75-003-608 750 mL Swinging Bucket Rotor Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75-003-609 Not Applicable Bucket Lid Round Buckets
75-003-614 250 mL Swinging Bucket Rotor Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75-003-615 Not Applicable Bucket Lid Rectangular Buckets
75-003-617 4 x 750 mL Microplate/Flask Carrier Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75-003-795 4 x 750 mL Microplate/Flask Carrier Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 75-003-610 Supplier Thermo Scientific™ Supplier No. 75003610
  • $316.50
    $301.65 / Each of 1

    Save $14.85

    5% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Increase lab productivity with the 750 mL swinging bucket rotor, delivering maximum flexibility at 4700 rpm.

Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.

Ordering Information:

Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For replacement O-rings for lids (set of four) order 75-003-610. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

Rotor manual

Compatible with:

Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type O-ring
Capacity Not Applicable
For Use With (Equipment) ClickSeal Biocontainment Lids
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Biocontainment Yes
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.