Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-750 Round Bucket Adapters
GSA_VA

Catalog No. 75003792 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
1.5/2 mL Conical Microtube
100 mL Round-bottom Open-top Tube
14 mL Conical Urine Tube
15 mL Conical Tube
25 mL Universal Conical/Skirted Tube
250 mL Bottle
250 mL Corning Conical Bottle
5 mL RIA/Round-bottom Tube (w/o cap)
5/7 mL Blood Collection Tube
5/7 mL Round-bottom Tube (w/o cap) w/Decanting Aid
50 mL Conical Tube
50 mL Round-bottom Tube
84 x 15 mL Blood Collection Tube
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-792 250 mL Corning Conical Bottle
75-003-638 50 mL Conical Tube
75-003-639 15 mL Conical Tube
75-003-710 250 mL Bottle
75-003-713 100 mL Round-bottom Open-top Tube
75-003-715 50 mL Round-bottom Tube
75-003-716 25 mL Universal Conical/Skirted Tube
75-003-718 14 mL Conical Urine Tube
75-003-719 84 x 15 mL Blood Collection Tube
75-003-723 5/7 mL Blood Collection Tube
75-003-724 5 mL RIA/Round-bottom Tube (w/o cap)
75-003-732 5/7 mL Round-bottom Tube (w/o cap) w/Decanting Aid
75-003-733 1.5/2 mL Conical Microtube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 75-003-792 Supplier Thermo Scientific™ Supplier No. 75003792
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Add functionality to your rotor with round bucket adapters, which provide support for round-bottom and conical tubes and bottles, microtubes, and blood collection tubes.

Add functionality to your rotor with Thermo Scientific™ TX-750 Round Bucket Adapters, which provide support for round-bottom and conical tubes and bottles, microtubes and blood collection tubes.

Adapters will hold round-bottom and conical tubes and bottles, microtubes and blood collection tubes.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Round Bucket Adapter
Tube Type 250 mL Corning Conical Bottle
Capacity 250 mL Corning Conical Bottle
For Use With (Equipment) Round-Bottom and Conical Tube and Bottle, Microtube and Blood Collection Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.