Versilon SE-200 is an FEP-lined, clear flexible tubing designed for inert chemical transfer. It combines a smooth FEP inner liner with a flexible outer polymer to provide chemical resistance, visual clarity, and a tight bend radius for routing in process and laboratory systems.
- FEP inner liner for chemical inertness and low extractables.
- Clear construction for visual fluid inspection.
- 3/8 in inner diameter, 9/16 in outer diameter, 3/32 in wall thickness.
- Minimum bend radius 3.5 in for tight routing.
- Maximum operating temperature 165 °F (74 °C).
- Maximum working pressure 50 psi at 73 °F; 25 psi at 160 °F.
- Durometer hardness 66 Shore A; tensile strength 2,200 psi; ultimate elongation 390%.
- Common applications: chemical processing, semiconductor processing, photographic and adhesive transfer.