Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Floor Pad, Polyester, Type III, Buffing, 18 inch, Red

Catalog No. 502839600
Encompass

These floor pads are designed for use on concentrated weight, rotary disk floor maintenance machines operating up to 750 rpm. They are reusable, corrosion-resistant, and conform to Commercial Item Description A-A-3004, Type III, making them suitable for various floor care tasks.

  • Used for buffing
  • 18 inch diameter
  • Red color
  • Reusable and corrosion-resistant
  • Suitable for rotary disk floor maintenance machines up to 750 rpm
  • Type III floor pad
  • Features a 3-3/8 inch center hole
  • Comes with 5 pads per box

Catalog No. 50-283-9600 Supplier MSC Supplier No. 89462550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These floor pads are designed for use on concentrated weight, rotary disk floor maintenance machines operating up to 750 rpm. They are reusable, corrosion-resistant, and conform to Commercial Item Description A-A-3004, Type III, making them suitable for various floor care tasks.

  • Used for buffing
  • 18 inch diameter
  • Red color
  • Reusable and corrosion-resistant
  • Suitable for rotary disk floor maintenance machines up to 750 rpm
  • Type III floor pad
  • Features a 3-3/8 inch center hole
  • Comes with 5 pads per box

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.