Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 10,000 Level A Suits

Catalog No. 19822518 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Style:
Front entry
Rear entry
Product Type:
Butyl gloves
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Product Type
19-822-518 X-Large Front entry Butyl gloves
19-822-517 Large Front entry Butyl gloves
19-715-232 Large Rear entry Butyl gloves
19-715-231 Medium Rear entry Butyl gloves
19-715-233 X-Large Rear entry Butyl gloves
19-715-235 3X-Large Rear entry Butyl gloves
19-715-236 4X-Large Rear entry Butyl gloves
19-715-234 2X-Large Rear entry Butyl gloves
19-715-238 Medium Front entry Butyl gloves
19-715-241 2X-Large Front entry Butyl gloves
19-715-242 3X-Large Front entry Butyl gloves
19-715-243 4X-Large Front entry Butyl gloves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-822-518 Supplier DuPont™ Supplier No. TK554TLYXL000100
  • $1,967.57
    $1,534.65 / Case of 1

    Save $432.92

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DuPont Tychem 10000 Encapsulated Level A Suit. Expanded Back, Front/Rear Entry. Extra-Wide Visor, 3 Layers: 40 mil PVC / Teflon 5 mil / 20 mil PVC. Attached Dual Layer Gloves Internal: Multi-layer laminate / External: Butyl. Attached Socks with Outer Boot Flaps. Double Storm Flap with Hook and Loop Closure. Two Exhaust Valves. Double Taped Seams. Lime Yellow.

Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.

  • Double taped seams
  • Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
  • Gas-tight PVC zipper closure
  • Double storm flaps with Velcro™ closure
  • Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
  • Knee wear pads
  • Two exhaust valves
  • Internal adjustment belt
  • Garments successfully tested against more than 260 challenge chemicals

Compliance

Meets OSHA 1910.132 (a) standards.

TRUSTED_SUSTAINABILITY

Specifications

Color Lime Yellow
For Use With (Application) Industrial, HazMat and domestic preparedness applications
Material Tychem
Size X-Large
Closure Type Gas-tight zipper and double storm flaps with hook-and-loop closure
Description Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
Height (English) 5.9 to 6.3 ft.
Height (Metric) 1.79 to 1.92 m
Length (English) Inseam 30.75 in.
Length (English) Sleeve 29.25 in.
Length (Metric) Inseam 78.105 cm
Length (Metric) Sleeve 74.29 cm
Product Type Butyl gloves
Seam Type Taped
Size (English) Chest 46.75 to 50.25 in.
Size (Metric) Chest 118.74 to 127.65 cm
Style Front entry
Thickness 27 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.