Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 2000 Hooded Coverall

Catalog No. 0136134D Shop All DuPont Personal Protection Products
Change view
Click to view available options
Seam Type:
Bound
Serged
Taped
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seam Type Size
01-361-34D Serged X-Large
19-813-212 Bound Medium
18-999-4768B Bound Large
18-999-4768C Bound X-Large
18-999-4768D Bound 2X-Large
17-988-562 Bound 3X-Large
19-715-325 Bound 4X-Large
19-715-326 Bound 5X-Large
01-361-34B Serged Medium
01-361-34C Serged Large
01-361-34E Serged 2X-Large
18-999-2218 Serged 3X-Large
19-130-0866 Serged 4X-Large
19-088-1176 Taped Large
19-088-1244A Taped X-Large
19-088-1244B Taped 2X-Large
19-088-1244C Taped 3X-Large
19-088-1244D Taped 4X-Large
19-130-0867 Serged 5X-Large
19-162-764 Taped Medium
19-162-763 Taped 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Catalog No. 01-361-34D Supplier DuPont™ Supplier No. QC127SYLXL001200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Attached hood with elastic around face opening
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 127B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 127S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam

QC 127T

  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Closure Type Zipper
Seam Type Serged
Size (English) Inseam 29 in.
Size (Metric) Chest 104.77 to 113.66 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 36.5 in.
Length (Metric) Sleeve 92.7 cm
Width (English) Chest 27.25 in.
Height (English) 5.8 to 6.2 ft.
Height (Metric) 1.76 to 1.88 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.