Learn More
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Manufactured under specifications that do not contain natural rubber latex
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist for tighter fit.
- Attached socks composed of garment material.
- Outer boot flaps with elastic are designed to cover boot tops to help reduce potential for liquid intrusion.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Olive Green |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Attached Socks, Boot Overflaps, Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.