Learn More
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist and ankle for tighter fit.
- Taped seams.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Product Type | Hooded Coveralls with Socks |
| Size | Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Green |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Hood Type | Respirator Fit (Fabric-lined) |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.