Learn More
Description
- Jacket and bib overall combination ensemble
- Components also sold separately
- Comes with a jam fit cuff and glove insert for user supplied gloves
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
Specifications
| Color | Tan |
| Hood Type | None |
| Material | Tychem |
| Size | 4X-Large |
| Ankle Style | Open |
| Closure Type | Zipper |
| Cuff Style | Jam Fit |
| Product Type | Bib Overall and Jacket Combo |
| Seam Type | Taped |
| Suspender | Adjustable Webbing Straps with Buckle Closure |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.