Learn More
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Tychem™ CPF3 HD garments were designed with extensive input from first responders to ensure that HAZMAT, law enforcement, military and hospital personnel get the protection they need from chemical warfare agents (including Sarin, Mustard, and Lewisite) and toxic industrial chemicals (TIC's).
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Mandarin collar designed to fit tightly around hooded PAPR
- Larger zipper pull is easier to grasp for easier donning and doffing
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
- Attached internal gloves composed of five layer laminate film for a broad range of chemical protection
- Neoprene outer gloves deliver high tactility and dexterity to handle tools or weapons
- Integrated socks composed of garment material
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | Medium |
| Gender | Unisex |
| Material | Tychem |
| Color | Tan |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Attached Socks, Boot Overflaps |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.