Learn More
Description
- Ideal for applications that do not require the full body coverage of a coverall.
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Mandarin collar designed to fit tightly around hooded PAPR
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
- Comes with a jam fit cuff and glove insert for user supplied gloves
- Typically worn with C3360T TN pants or sold as jacket/pant ensemble (C3750T TN)
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Tan |
| Closure Type | Double Hook and Loop Storm Flap |
| Arc Flash Rating | None |
| Collar Type | Mandarin Collar |
| Cuff Style | Jam Fit |
| Seam Type | Taped |
| Product Type | Chemical-resistant Jacket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.