Learn More
DuPont™ Tychem™ 6000 Coverall with Attached Hood, Socks, Butyl Gloves
Shop All DuPont Personal Protection ProductsDescription
- Tychem™ 6000 coveralls are made of a proprietary barrier film laminated to a Tyvek™ substrate.
- Tychem™ 6000 fabrics are tested by a third party laboratory to assess its chemical permeation resistance.
- Provides protection against over 180 chemical challenges for at least 30 minutes
- Used by military personnel and first responders for chemical warfare situations
- Available in low-visibility gray fabric for discretionary purpose
Specifications
Specifications
| Color | Gray |
| For Use With (Application) | Military, Law Enforcement, Emergency Response |
| Hood Type | Attached |
| Material | Tychem |
| Size | Small |
| Ankle Style | Boot Overflaps |
| Cuff Style | Attached Gloves |
| Description | Packaged Individually |
| Disposable | Single-use |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.