Learn More
Description
- Certified to NFPA 1990 (NFPA 1992), 2022 edition
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Hooded coverall with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Attached dual layer gloves
- Internal: Multi-layer laminate
- External: Butyl
- Attached socks
- Outer boot flaps
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Color | Gray |
| For Use With (Application) | Military, Law Enforcement, Emergency Response |
| Hood Type | Attached |
| Material | Tychem |
| Size | X-Large |
| Ankle Style | Boot Overflaps |
| Closure Type | Zipper |
| Cuff Style | Attached Gloves |
| Disposable | Single-use |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.