Learn More
DuPont™ Tychem™ 6000F Hooded Coverall with Rubber Face Seal
Shop All DuPont Personal Protection ProductsDescription
- Tychem™ 6000 F FaceSeal, provides tighter chemical protection, enables longer wear time, and better comfort.
- This unique fabric offers protection against both organic and highly concentrated inorganic chemicals
- Lightweight, <500g per coverall
- Rubber face seal for compatibility with full face masks, no taping needed
- Rear entry with double flaps, press stud buttons and zipper for enhanced user protection
- Attached dissipative socks with boot flap
- High level chemical protection inner glove attached
Certifications
Cat. III, Type 3-B,4-B,5-B,6-B
Compliance
Meets ASTM™ D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582; and 16 CFR 1610 Standard for Flammability of Clothing Textiles.
Specifications
Specifications
| Certifications/Compliance | ASTM D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582, 16 CFR 1610 |
| Color | Gray |
| For Use With (Application) | Law Enforcement, Emergency Response, Industrial Cleaning |
| Hood Type | Attached |
| Material | Tychem |
| Size | X-Large |
| Ankle Style | Boot Overflaps |
| Cuff Style | Attached Gloves |
| Disposable | Single-use |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.