Learn More
Description
- DuPont™ Tychem™ 6000 Tape Designed for use in conjunction with Tychem™, Tyvek™ or ProShield™ chemical protective garments
- Features strong adhesion, easy tear by hand and low curling
- Suitable for use in a variety of applications including emergency response, chemical spill clean-up, petrochemical industry tasks and maintenance operations
- Helps ensure chemical resistance, when properly applied, by maintaining the overlap between Tychem™, Tyvek™ or ProShield™ chemical protective garments and other PPE
- Typically functions as a connection between gloves and Tychem™, Tyvek™ or ProShield™ chemical protective garments
- It can further be used to tape the hood to the mask, the ankles to the boots and the zipper flap
- Excellent handling - can be easily torn by hand
- Good adhesion to Tychem™, Tyvek™ and ProShield™ chemical protective garments
- Low elongation prevents curling after tearing or cutting strips
- Lightweight for ease of use
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Coating | None |
| Color | Yellow |
| Finish | Matte |
| Format | Roll |
| Material | Tychem |
| Product Type | Sealing Tape |
| Sterility | Non-sterile |
| Length (English) | 16.4 ft. |
| Width (English) | 1.97 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.