Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NT430 12 in. Nitrile Gloves

Catalog No. 19715385 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-715-385 6
19-715-386 7
19-715-387 8
19-715-388 9
19-715-389 10
19-715-390 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-715-385 Supplier DuPont™ Supplier No. NT4300BU060288UL
This item is not returnable. View return policy

Nitrile blue unlined 12 in. gloves provide chemical splash and oil protection and are designed for jobs requiring barrier protection, while keeping tactile discrimination.

  • Lightweight with second-skin feel
  • Unsupported
  • Effective long-lasting grip
  • Embossed finish
  • Suitable for working in damp or greasy environments
  • Easy to put on and remove
  • Lint-free, dust-free cuff prevents dirt from entering
  • Complies with FDA food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 2777
Chlorinated No
Color Blue
Disposable Single-use
Hand Specific
Latex Free Yes
Material Nitrile
Size 6
Thickness (English) 9 mil
Thickness (Metric) 0.23 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Rolled
Grip Design Embossed
Lining Unlined
Model NT4300BU060288UL
Series Tychem™ NT430
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.