Learn More
Description
- 100% nitrile
- Lightweight, unsupported
- Bisque finish allows secure handling in wet and dry conditions
- Chlorinated
- Complies with FDA food handling requirements
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | Cat III CE 2777 |
| Chlorinated | Yes |
| Color | Green |
| Disposable | Single-use |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 7 |
| Thickness (English) | 15 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.