Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NT470 Unlined Nitrile Gloves

Catalog No. 19715399 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
7
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-715-399 10
19-715-396 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-715-399 Supplier DuPont™ Supplier No. NT4700GR100288UL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Green, unlined nitrile gloves are resistant to a range of solvents, oils, hydrocarbons, animal fats, greases and other chemicals.

  • 100% nitrile
  • Lightweight, unsupported
  • Bisque finish allows secure handling in wet and dry conditions
  • Chlorinated
  • Complies with FDA food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 2777
Chlorinated Yes
Color Green
Disposable Single-use
Hand Specific
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Bisque
Lining Unlined
Manufacturing/QMS Audit Standards ISO 16603, Class 6 and ISO 16604, Class 6
Model NT4700GR100288UL
Series Tychem™ NT470
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.