Learn More
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Strong zipper for tough, flexible closure
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
- MIL-G-12223 Butyl gloves provide mechanical and physical durability
- Gloves are attached with vapor tight ring and clamp system and are replaceable.
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Manufactured under specifications that do not contain natural rubber latex
- D13481413
Specifications
Specifications
| Color | Tan |
| For Use With (Application) | Hazmat, Military, Domestic Preparedness |
| Hood Type | Attached |
| Material | Tychem |
| Size | Small |
| Ankle Style | Boot Overflaps |
| Closure Type | Zipper |
| Cuff Style | Attached Gloves |
| Disposable | Single-use |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.