Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Medical Tubing, Microbore, Non-DEHP, 0.050 in ID

Catalog No. 502365906
Encompass_Preferred

Tygon ND 100-80 medical microbore tubing is a clear, non-DEHP thermoplastic tubing designed for precise small-diameter fluid transfer in medical and laboratory systems. The tubing balances flexibility and dimensional stability for use in infusion lines, catheters, and microfluidic assemblies.

  • Inner diameter: 0.050 in (1.27 mm).
  • Outer diameter: 0.090 in (2.29 mm).
  • Wall thickness: 0.020 in (0.51 mm).
  • Length per package: 500 ft.
  • Material: non-DEHP thermoplastic (TOTM plasticizer) for reduced phthalate migration.
  • Suitable for catheter tubing, intravenous/intra-arterial infusion, cannulas, and protective sheaths.
  • Can be thermoformed and flared for fabrication into cannulas and sheaths.

Catalog No. 50-236-5906 Supplier Accuflow Systems Supplier No. AAD04133
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon ND 100-80 medical microbore tubing is a clear, non-DEHP thermoplastic tubing designed for precise small-diameter fluid transfer in medical and laboratory systems. The tubing balances flexibility and dimensional stability for use in infusion lines, catheters, and microfluidic assemblies.

  • Inner diameter: 0.050 in (1.27 mm).
  • Outer diameter: 0.090 in (2.29 mm).
  • Wall thickness: 0.020 in (0.51 mm).
  • Length per package: 500 ft.
  • Material: non-DEHP thermoplastic (TOTM plasticizer) for reduced phthalate migration.
  • Suitable for catheter tubing, intravenous/intra-arterial infusion, cannulas, and protective sheaths.
  • Can be thermoformed and flared for fabrication into cannulas and sheaths.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.