Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Fuel and Lubricant Tubing, PVC, 1/4 in, 50 ft

Catalog No. 502365864
Encompass_Preferred

Flexible tubing formulated for fuel and lubricant transfer that resists swelling, hardening, and embrittlement caused by hydrocarbon-based fluids. Translucent yellow construction allows visual flow monitoring. Supplied in 50 ft coils for small-engine and industrial fluid transfer applications.

  • Resists swelling and hardening from hydrocarbon fuels.
  • 1/4 in inner diameter, 3/8 in outer diameter, 1/16 in wall thickness.
  • Translucent yellow for easy flow monitoring.
  • Maximum recommended operating temperature 165°F (74°C).
  • Maximum working pressure 30 psi at 73°F.
  • Bend radius approximately 1 in for routing in tight spaces.
  • Sold in 50 ft package length.

Catalog No. 50-236-5864 Supplier Accuflow Systems Supplier No. AAG00017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible tubing formulated for fuel and lubricant transfer that resists swelling, hardening, and embrittlement caused by hydrocarbon-based fluids. Translucent yellow construction allows visual flow monitoring. Supplied in 50 ft coils for small-engine and industrial fluid transfer applications.

  • Resists swelling and hardening from hydrocarbon fuels.
  • 1/4 in inner diameter, 3/8 in outer diameter, 1/16 in wall thickness.
  • Translucent yellow for easy flow monitoring.
  • Maximum recommended operating temperature 165°F (74°C).
  • Maximum working pressure 30 psi at 73°F.
  • Bend radius approximately 1 in for routing in tight spaces.
  • Sold in 50 ft package length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.