Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, E-3603, 1/8 in ID, 50 ft

Catalog No. 502365936
Encompass_Preferred

Saint-Gobain Tygon E-3603 tubing is a clear, flexible thermoplastic elastomer designed for laboratory fluid handling. It combines heavy-wall construction for improved vacuum and pump performance with broad chemical compatibility and long service life, making it suitable for vacuum lines, low-pressure peristaltic pumping, and general laboratory transfer applications.

  • Inner diameter: 1/8 in (3.2 mm).
  • Outer diameter: 1/4 in (6.4 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 50 ft (15.2 m).
  • Working pressure: 36 psi at room temperature.
  • Vacuum rating: 29.9 in Hg (760 mm Hg) at 23 °C.
  • Non-DEHP, phthalate-free formulation.
  • Clear, flexible thermoplastic elastomer with broad chemical resistance.

Catalog No. 50-236-5936 Supplier Accuflow Systems Supplier No. ACF00007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon E-3603 tubing is a clear, flexible thermoplastic elastomer designed for laboratory fluid handling. It combines heavy-wall construction for improved vacuum and pump performance with broad chemical compatibility and long service life, making it suitable for vacuum lines, low-pressure peristaltic pumping, and general laboratory transfer applications.

  • Inner diameter: 1/8 in (3.2 mm).
  • Outer diameter: 1/4 in (6.4 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 50 ft (15.2 m).
  • Working pressure: 36 psi at room temperature.
  • Vacuum rating: 29.9 in Hg (760 mm Hg) at 23 °C.
  • Non-DEHP, phthalate-free formulation.
  • Clear, flexible thermoplastic elastomer with broad chemical resistance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.