Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon S3 Tubing, 1/8 in ID, 50 ft

Catalog No. 502365818
Encompass_Preferred

Tygon S3 E-3603 tubing is a crystal-clear, flexible laboratory tubing formulated for long flex life, low extractables, and reliable fluid transfer. Its smooth inner bore and resistance to flex-fatigue make it suitable for analytical instrumentation, IVD analyzers, vacuum lines, and general laboratory connections.

  • 1/8 in (3.2 mm) inner diameter.
  • 3/16 in (4.8 mm) outer diameter.
  • 1/32 in (0.8 mm) wall thickness.
  • 50 ft (15 m) standard length.
  • Crystal-clear color for visual inspection.
  • Maximum recommended operating temperature 165 °F (74 °C).
  • Brittle temperature -51 °F (-46 °C).
  • Shore A hardness 56 (15 s, ASTM D2240).
  • Phthalate-free, no BPA or phthalates intentionally added.
  • Smooth inner bore, low extractables, non-contaminating formulation.

Catalog No. 50-236-5818 Supplier Accuflow Systems Supplier No. ACF00006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 tubing is a crystal-clear, flexible laboratory tubing formulated for long flex life, low extractables, and reliable fluid transfer. Its smooth inner bore and resistance to flex-fatigue make it suitable for analytical instrumentation, IVD analyzers, vacuum lines, and general laboratory connections.

  • 1/8 in (3.2 mm) inner diameter.
  • 3/16 in (4.8 mm) outer diameter.
  • 1/32 in (0.8 mm) wall thickness.
  • 50 ft (15 m) standard length.
  • Crystal-clear color for visual inspection.
  • Maximum recommended operating temperature 165 °F (74 °C).
  • Brittle temperature -51 °F (-46 °C).
  • Shore A hardness 56 (15 s, ASTM D2240).
  • Phthalate-free, no BPA or phthalates intentionally added.
  • Smooth inner bore, low extractables, non-contaminating formulation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.