Tygon E-3603 tubing is a crystal-clear, flexible laboratory tubing designed for medical, diagnostic, and general-purpose fluid transfer where chemical compatibility, visual inspection, and dimensional consistency are required.
- Inner diameter: 3/16 in (4.8 mm)
- Outer diameter: 7/16 in (11.1 mm)
- Wall thickness: 1/8 in (3.2 mm)
- Package length: 50 ft (15 m)
- Material: thermoplastic elastomer tubing
- Durometer: 56 Shore A
- Maximum working pressure (73°F): 47 psi (3.2 bar)
- Temperature range: brittle temperature -51°F (-46°C); maximum recommended operating temperature 165°F (74°C)
- Color: crystal-clear
- Typical applications: medical and diagnostic systems, IVD analyzers, instrumentation fluid transfer
- Additional properties: low extractables, resistance to flex-fatigue, phthalate-free and BPA-free formulation