Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon S3 Tubing, 3/32 in ID, 50 ft

Catalog No. 502365802
Encompass_Preferred

Tygon S3 E-3603 tubing is a clear, flexible, non-DEHP tubing designed for laboratory, food and beverage, and vacuum transfer applications. It resists flex-fatigue and abrasion, and is supplied as a 50 ft (15 m) continuous length. The tubing is rated for 25 psi working pressure and 29.9 inHg vacuum, and supports autoclave, gamma radiation, and ethylene oxide sterilization methods. It meets FDA food-contact and NSF 51 standards and passes relevant USP/ISO biocompatibility tests.

  • Clear flexible tubing for laboratory and food-contact use
  • 3/32 in (2.4 mm) I.D., 5/32 in (4.0 mm) O.D., 1/32 in (0.8 mm) wall
  • Supplied in 50 ft (15 m) continuous length
  • Maximum working pressure 25 psi at 73°F (1.7 bar at 23°C)
  • Autoclavable, radiation tolerant, and ethylene oxide sterilizable
  • Meets FDA food-contact and NSF 51 standards
  • Minimum bend radius 3/8 in (9.5 mm); max recommended temperature 165°F (74°C)

Catalog No. 50-236-5802 Supplier Accuflow Systems Supplier No. ACF00004
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 tubing is a clear, flexible, non-DEHP tubing designed for laboratory, food and beverage, and vacuum transfer applications. It resists flex-fatigue and abrasion, and is supplied as a 50 ft (15 m) continuous length. The tubing is rated for 25 psi working pressure and 29.9 inHg vacuum, and supports autoclave, gamma radiation, and ethylene oxide sterilization methods. It meets FDA food-contact and NSF 51 standards and passes relevant USP/ISO biocompatibility tests.

  • Clear flexible tubing for laboratory and food-contact use
  • 3/32 in (2.4 mm) I.D., 5/32 in (4.0 mm) O.D., 1/32 in (0.8 mm) wall
  • Supplied in 50 ft (15 m) continuous length
  • Maximum working pressure 25 psi at 73°F (1.7 bar at 23°C)
  • Autoclavable, radiation tolerant, and ethylene oxide sterilizable
  • Meets FDA food-contact and NSF 51 standards
  • Minimum bend radius 3/8 in (9.5 mm); max recommended temperature 165°F (74°C)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.