Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, 3/4 in ID, 50 ft

Catalog No. 502365789
Encompass_Preferred

Clear, flexible PVC tubing designed for laboratory and process fluid transfer. The tubing uses a phthalate-free PVC formulation for general laboratory, food, and beverage handling where a clear, flexible, and chemically resistant hose is required.

  • Inner diameter: 3/4 in (19 mm).
  • Outer diameter: 1 in (25.4 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15 m).
  • Material: special PVC, phthalate-free (non-DEHP).
  • Typical applications: laboratory fluid transfer, process lines, food and beverage handling.

Catalog No. 50-236-5789 Supplier Accuflow Systems Supplier No. ACF00053
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear, flexible PVC tubing designed for laboratory and process fluid transfer. The tubing uses a phthalate-free PVC formulation for general laboratory, food, and beverage handling where a clear, flexible, and chemically resistant hose is required.

  • Inner diameter: 3/4 in (19 mm).
  • Outer diameter: 1 in (25.4 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15 m).
  • Material: special PVC, phthalate-free (non-DEHP).
  • Typical applications: laboratory fluid transfer, process lines, food and beverage handling.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.