Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon E-3603 Tubing, 3/4 in ID, 1 in OD

Catalog No. 502365808
Encompass_Preferred

Tygon E-3603 tubing is a crystal-clear, flexible PVC process tubing designed for laboratory and medical fluid-handling applications that require visual inspection and chemical compatibility. The tubing features a smooth inner bore to resist buildup and a non-contaminating formulation suitable for instrumentation and diagnostic systems.

  • Inner diameter: 3/4 in (19.0 mm)
  • Outer diameter: 1 in (25.4 mm)
  • Wall thickness: 1/8 in (3.2 mm)
  • Length: 50 ft (15 m)
  • Material: PVC (E-3603 formulation), crystal-clear
  • Max working pressure: 14 psi (1.0 bar) at 73°F (23°C)
  • Biocompatibility: Non-toxic, non-contaminating; BPA- and phthalate-free formulation
  • Typical applications: Medical and diagnostic systems, IVD analyzers, laboratory fluid handling

Catalog No. 50-236-5808 Supplier Accuflow Systems Supplier No. ACF00053F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 tubing is a crystal-clear, flexible PVC process tubing designed for laboratory and medical fluid-handling applications that require visual inspection and chemical compatibility. The tubing features a smooth inner bore to resist buildup and a non-contaminating formulation suitable for instrumentation and diagnostic systems.

  • Inner diameter: 3/4 in (19.0 mm)
  • Outer diameter: 1 in (25.4 mm)
  • Wall thickness: 1/8 in (3.2 mm)
  • Length: 50 ft (15 m)
  • Material: PVC (E-3603 formulation), crystal-clear
  • Max working pressure: 14 psi (1.0 bar) at 73°F (23°C)
  • Biocompatibility: Non-toxic, non-contaminating; BPA- and phthalate-free formulation
  • Typical applications: Medical and diagnostic systems, IVD analyzers, laboratory fluid handling

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.