Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP PVC, 3/8 in ID, 50 ft

Catalog No. 502365899
Encompass_Preferred

Tygon E-3603 tubing is a crystal-clear, flexible thermoplastic tube formulated without DEHP for laboratory and medical fluid-transfer applications. It provides high clarity for visual inspection, consistent lot-to-lot performance, and mechanical properties suitable for peristaltic pumps, vacuum lines, and general laboratory use.

  • 3/8 in (9.5 mm) inner diameter, 5/8 in (15.9 mm) outer diameter, 1/8 in (3.2 mm) wall thickness.
  • 50 ft (15 m) packaged length.
  • Non-DEHP, phthalate- and BPA-free PVC formulation.
  • Shore A hardness 56, tensile strength 1750 psi, ultimate elongation 425%.
  • Maximum recommended temperature 165 °F (74 °C); brittle temperature -51 °F (-46 °C).
  • Maximum working pressure 25 psi at 73 °F; vacuum service to 29.9 inHg.
  • Minimum bend radius 1-1/8 in (28.6 mm) for standard sizes.
  • Smooth inner surface for low contamination and reliable fluid flow.

Catalog No. 50-236-5899 Supplier Accuflow Systems Supplier No. ACF00029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 tubing is a crystal-clear, flexible thermoplastic tube formulated without DEHP for laboratory and medical fluid-transfer applications. It provides high clarity for visual inspection, consistent lot-to-lot performance, and mechanical properties suitable for peristaltic pumps, vacuum lines, and general laboratory use.

  • 3/8 in (9.5 mm) inner diameter, 5/8 in (15.9 mm) outer diameter, 1/8 in (3.2 mm) wall thickness.
  • 50 ft (15 m) packaged length.
  • Non-DEHP, phthalate- and BPA-free PVC formulation.
  • Shore A hardness 56, tensile strength 1750 psi, ultimate elongation 425%.
  • Maximum recommended temperature 165 °F (74 °C); brittle temperature -51 °F (-46 °C).
  • Maximum working pressure 25 psi at 73 °F; vacuum service to 29.9 inHg.
  • Minimum bend radius 1-1/8 in (28.6 mm) for standard sizes.
  • Smooth inner surface for low contamination and reliable fluid flow.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.