Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Tygon E-3603 Tubing, Thermoplastic, 5/16 in ID, 50 ft

Catalog No. 502365884
Encompass_Preferred

Tygon E-3603 is a crystal-clear, biocompatible thermoplastic tubing engineered for medical and diagnostic fluid transfer where chemical compatibility, visual inspection, and low extractables are required. The tubing offers a smooth inner bore to reduce buildup, high dimensional tolerance for consistent fittings, and resistance to flex-fatigue for reliable operation in laboratory instrumentation and IVD analyzers.

  • Crystal-clear thermoplastic formulation, phthalate-free and BPA-free.
  • Inner diameter 5/16 in (7.9 mm).
  • Outer diameter 7/16 in (11.1 mm).
  • Wall thickness 1/16 in (1.6 mm).
  • Length 50 ft (15 m).
  • Smooth inner bore reduces buildup and carryover.
  • High dimensional tolerance for reproducible fittings.
  • Suitable for medical diagnostics, IVD analyzers, and laboratory fluid handling.

Catalog No. 50-236-5884 Supplier Accuflow Systems Supplier No. ACF00022F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 is a crystal-clear, biocompatible thermoplastic tubing engineered for medical and diagnostic fluid transfer where chemical compatibility, visual inspection, and low extractables are required. The tubing offers a smooth inner bore to reduce buildup, high dimensional tolerance for consistent fittings, and resistance to flex-fatigue for reliable operation in laboratory instrumentation and IVD analyzers.

  • Crystal-clear thermoplastic formulation, phthalate-free and BPA-free.
  • Inner diameter 5/16 in (7.9 mm).
  • Outer diameter 7/16 in (11.1 mm).
  • Wall thickness 1/16 in (1.6 mm).
  • Length 50 ft (15 m).
  • Smooth inner bore reduces buildup and carryover.
  • High dimensional tolerance for reproducible fittings.
  • Suitable for medical diagnostics, IVD analyzers, and laboratory fluid handling.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.