Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Vacuum Tubing, 5/16 x 9/16, 50 ft

Catalog No. 502365800
Encompass_Preferred

Saint-Gobain Tygon S3 E-3603 vacuum tubing is a flexible, vacuum-rated laboratory tubing designed for low-pressure vacuum transfer and general fluid handling in laboratory and instrumentation applications. It provides a balance of flexibility and pressure resistance suitable for vacuum lines, manifolds, and sample transfer.

  • Inner diameter: 5/16 in (7.9 mm)
  • Outer diameter: 9/16 in (14.3 mm)
  • Wall thickness: 1/8 in (3.2 mm)
  • Length: 50 ft (15 m)
  • Minimum bend radius: 7/8 in (22.2 mm)
  • Maximum working pressure (at 73°F/23°C): 30 psi (2.1 bar)
  • Vacuum rating (at 73°F/23°C): 29.9 in Hg (760 mm Hg)

Catalog No. 50-236-5800 Supplier Accuflow Systems Supplier No. ACF00024
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon S3 E-3603 vacuum tubing is a flexible, vacuum-rated laboratory tubing designed for low-pressure vacuum transfer and general fluid handling in laboratory and instrumentation applications. It provides a balance of flexibility and pressure resistance suitable for vacuum lines, manifolds, and sample transfer.

  • Inner diameter: 5/16 in (7.9 mm)
  • Outer diameter: 9/16 in (14.3 mm)
  • Wall thickness: 1/8 in (3.2 mm)
  • Length: 50 ft (15 m)
  • Minimum bend radius: 7/8 in (22.2 mm)
  • Maximum working pressure (at 73°F/23°C): 30 psi (2.1 bar)
  • Vacuum rating (at 73°F/23°C): 29.9 in Hg (760 mm Hg)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.