Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Tygon E-3603 PVC, 5/8 in ID, 50 ft

Catalog No. 502365791
Encompass_Preferred

Flexible crystal-clear PVC tubing formulated for medical and diagnostic fluid handling where chemical compatibility, visual inspection, and low extractables are required.

  • Inner diameter: 5/8 in (15.9 mm).
  • Outer diameter: 7/8 in (22.2 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15 m).
  • Material: phthalate-free PVC thermoplastic.
  • Minimum bend radius: 2-3/8 in (60.3 mm).
  • Maximum working pressure (73°F): 17 psi (1.2 bar).
  • Maximum recommended operating temperature: 165°F (74°C).

Catalog No. 50-236-5791 Supplier Accuflow Systems Supplier No. ACF00046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible crystal-clear PVC tubing formulated for medical and diagnostic fluid handling where chemical compatibility, visual inspection, and low extractables are required.

  • Inner diameter: 5/8 in (15.9 mm).
  • Outer diameter: 7/8 in (22.2 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15 m).
  • Material: phthalate-free PVC thermoplastic.
  • Minimum bend radius: 2-3/8 in (60.3 mm).
  • Maximum working pressure (73°F): 17 psi (1.2 bar).
  • Maximum recommended operating temperature: 165°F (74°C).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.