Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Medical/Surgical, 1/16 in ID, Non-DEHP

Catalog No. NC3739858
Encompass_Preferred

Tygon ND 100-65 is a clear, biocompatible, non-DEHP thermoplastic tubing engineered for medical and surgical fluid handling, offering easy visualization of fluid flow and reliable performance in blood-contact applications.

  • Clear, non-DEHP thermoplastic for medical use.
  • Inner diameter 1/16 in (1.59 mm), outer diameter 1/8 in (3.18 mm), wall 1/32 in (0.79 mm).
  • Package length 50 ft (15.24 m).
  • Suggested working pressure 3.792 bar (55 psi at 73°F).
  • Vacuum rating 29.9 inHg at 73°F (23°C).
  • Minimum bending radius 0.250 in (6.35 mm).
  • Evaluated to ISO 10993 series and USP testing for biocompatibility.
  • Compatible with steam, gamma, and EtO sterilization methods.
  • Suitable for blood and IV solutions, dialysis, chemotherapy delivery, and peristaltic pump applications.

Catalog No. NC3739858 Supplier Accuflow Systems Supplier No. ADF00002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon ND 100-65 is a clear, biocompatible, non-DEHP thermoplastic tubing engineered for medical and surgical fluid handling, offering easy visualization of fluid flow and reliable performance in blood-contact applications.

  • Clear, non-DEHP thermoplastic for medical use.
  • Inner diameter 1/16 in (1.59 mm), outer diameter 1/8 in (3.18 mm), wall 1/32 in (0.79 mm).
  • Package length 50 ft (15.24 m).
  • Suggested working pressure 3.792 bar (55 psi at 73°F).
  • Vacuum rating 29.9 inHg at 73°F (23°C).
  • Minimum bending radius 0.250 in (6.35 mm).
  • Evaluated to ISO 10993 series and USP testing for biocompatibility.
  • Compatible with steam, gamma, and EtO sterilization methods.
  • Suitable for blood and IV solutions, dialysis, chemotherapy delivery, and peristaltic pump applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.