Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Silicone Tubing, 3/16 in I.D., 1/8 in Wall

Catalog No. NC3444231
Encompass_Preferred

Tygon SPT-3350 sanitary silicone tubing is formulated for hygienic fluid transfer in food and beverage dispensing systems. The ultra-smooth inner bore reduces particle entrapment and extractables, facilitating cleaning and maintaining fluid integrity across a wide temperature range.

  • Material: Silicone.
  • Formulation: Sanitary silicone (SPT-3350).
  • Inner diameter: 3/16 in.
  • Outer diameter: 7/16 in.
  • Wall thickness: 1/8 in.
  • Intended application: Food and beverage dispensing.
  • Maximum temperature: 400 °F.
  • Working pressure: 18 psi.
  • Minimum bend radius: 3/8 in.

Catalog No. NC3444231 Supplier Accuflow Systems Supplier No. ABW00014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon SPT-3350 sanitary silicone tubing is formulated for hygienic fluid transfer in food and beverage dispensing systems. The ultra-smooth inner bore reduces particle entrapment and extractables, facilitating cleaning and maintaining fluid integrity across a wide temperature range.

  • Material: Silicone.
  • Formulation: Sanitary silicone (SPT-3350).
  • Inner diameter: 3/16 in.
  • Outer diameter: 7/16 in.
  • Wall thickness: 1/8 in.
  • Intended application: Food and beverage dispensing.
  • Maximum temperature: 400 °F.
  • Working pressure: 18 psi.
  • Minimum bend radius: 3/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.