Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP PVC, 1/4-in ID, 3/8-in OD

Catalog No. 502365847
Encompass_Preferred

Tygon S3 E-3603 is a non-DEHP special PVC laboratory tubing formulated for resistance to flex-fatigue and abrasion. It features a glassy-smooth inner bore for easy visual inspection and cleaning, and is suitable for vacuum, instrumentation, and general laboratory fluid transfer applications.

  • Non-DEHP special PVC formulation, no BPA or phthalates.
  • Inner diameter: 1/4 in (6.4 mm).
  • Outer diameter: 3/8 in (9.6 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 15 m.
  • Maximum recommended operating temperature: 74 °C (165 °F).
  • Vacuum rating: withstands full vacuum at 73 °F (29.9 in Hg) and up to 27 in Hg at 140 °F.
  • Sterilization: compatible with autoclave (steam 30 min at 15 psi, 121 °C) and ethylene oxide.

Catalog No. 50-236-5847 Supplier Accuflow Systems Supplier No. ACF00017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 is a non-DEHP special PVC laboratory tubing formulated for resistance to flex-fatigue and abrasion. It features a glassy-smooth inner bore for easy visual inspection and cleaning, and is suitable for vacuum, instrumentation, and general laboratory fluid transfer applications.

  • Non-DEHP special PVC formulation, no BPA or phthalates.
  • Inner diameter: 1/4 in (6.4 mm).
  • Outer diameter: 3/8 in (9.6 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 15 m.
  • Maximum recommended operating temperature: 74 °C (165 °F).
  • Vacuum rating: withstands full vacuum at 73 °F (29.9 in Hg) and up to 27 in Hg at 140 °F.
  • Sterilization: compatible with autoclave (steam 30 min at 15 psi, 121 °C) and ethylene oxide.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.