Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, E-3603 Thermoplastic, 3/8 in ID, 50 ft

Catalog No. NC2871848
Encompass_Preferred

Tygon E-3603 tubing is a crystal-clear, flexible thermoplastic tubing formulated for medical, diagnostic, and laboratory fluid handling where chemical compatibility, visual inspection, and low extractables are required. The smooth bore resists buildup and supports consistent fluid transfer in vacuum and instrumentation applications.

  • Inner diameter: 3/8 in (9.5 mm)
  • Outer diameter: 1/2 in (12.7 mm)
  • Wall thickness: 1/16 in (1.6 mm)
  • Length per package: 50 ft (15 m)
  • Color: Crystal-clear for visual inspection
  • Formulation: thermoplastic, non-oxidizing and non-contaminating
  • Vacuum rating: 9.0 inHg (229 mmHg) at 73 °F (23 °C)
  • Temperature: maximum recommended 165 °F (74 °C); brittle temperature -51 °F (-46 °C)
  • Regulatory: phthalate- and BPA-free; complies with REACH and California Prop 65

Catalog No. NC2871848 Supplier Accuflow Systems Supplier No. ACF00027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 tubing is a crystal-clear, flexible thermoplastic tubing formulated for medical, diagnostic, and laboratory fluid handling where chemical compatibility, visual inspection, and low extractables are required. The smooth bore resists buildup and supports consistent fluid transfer in vacuum and instrumentation applications.

  • Inner diameter: 3/8 in (9.5 mm)
  • Outer diameter: 1/2 in (12.7 mm)
  • Wall thickness: 1/16 in (1.6 mm)
  • Length per package: 50 ft (15 m)
  • Color: Crystal-clear for visual inspection
  • Formulation: thermoplastic, non-oxidizing and non-contaminating
  • Vacuum rating: 9.0 inHg (229 mmHg) at 73 °F (23 °C)
  • Temperature: maximum recommended 165 °F (74 °C); brittle temperature -51 °F (-46 °C)
  • Regulatory: phthalate- and BPA-free; complies with REACH and California Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.